Shop All Machine Screws
Midwest Fastener
#8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01967
Zoro # G502524520
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01967
- Zoro # G502524520
- UPC # 738287019674
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L (A4010050030Z)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (73102)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.025.0062)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (63243)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77305)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- ZORO SELECT M8-1.25 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel (MPPD080800-001P1)
- Midwest Fastener Machine Screws