Shop All Machine Screws
Midwest Fastener
#8-32 x 1-3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01971
Zoro # G202524509
original price:
$12.19
6% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01971
- Zoro # G202524509
- UPC # 738287019711
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38130.040.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N01000.037.0100)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 60 PK (63583)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78306)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07192)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0808MPPB)
- Midwest Fastener Machine Screws