Shop All Machine Screws
Midwest Fastener
#8-32 x 1-1/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 79596
Zoro # G302526014
product price: $4.49
/pk 12, $0.37/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79596
- Zoro # G302526014
- UPC # 738287795967
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09075)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51010.100.0060)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.3600)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-385)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61464)
- MIDWEST FASTENER #6-48 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32914)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- MIDWEST FASTENER #8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68261)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37644)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- Midwest Fastener Machine Screws