Shop All Machine Screws
Midwest Fastener
#8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07175
Zoro # G902524397
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07175
- Zoro # G902524397
- UPC # 738287071757
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40454)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.040.0040)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0125)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Flat Machine Screw, Plain Brass, 4 PK (32814)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61992)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77487)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55067)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- Midwest Fastener Machine Screws