Shop All Machine Screws
Midwest Fastener
#8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 20 PK
Mfr # 63696
Zoro # G202526008
original price:
$8.79
10% off
new price: $7.89
/pk 20, $0.39/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63696
- Zoro # G202526008
- UPC # 738287636963
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160048PZN)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.120.0120)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39122)
- ZORO SELECT Cotter Pin, 5mmDx50mm L, SS A2, PK5 (M51700.050.0050)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (63701)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 30 PK (63691)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 8 PK (79063)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8 PK (37668)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04993)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (60743)
- Midwest Fastener Machine Screws