Shop All Machine Screws
Midwest Fastener
#8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 77286
Zoro # G602525984
product price: $6.69
/pk 35, $0.19/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77286
- Zoro # G602525984
- UPC # 738287772869
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- MIDWEST FASTENER Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK (76804)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51000.050.0250)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- MIDWEST FASTENER #10-24 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01975)
- MIDWEST FASTENER #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930482)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 18 PK (61996)
- ZORO SELECT Flanged Button Machine Screw (ZFB8X30)
- Midwest Fastener Machine Screws