Shop All Machine Screws
Midwest Fastener
#8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 63245
Zoro # G802524886
product price: $3.59
/pk 20, $0.18/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63245
- Zoro # G802524886
- UPC # 738287632453
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08156)
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01969)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- MIDWEST FASTENER #10-32 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54694)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (77447)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- MIDWEST FASTENER #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07630)
- ZORO SELECT 1/4"-20 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0100)
- Midwest Fastener Machine Screws