Shop All Machine Screws
Midwest Fastener
#8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01969
Zoro # G902524632
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01969
- Zoro # G902524632
- UPC # 738287019698
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA12)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50396)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (63245)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63696)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61992)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37483)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32963)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51515)
- Midwest Fastener Machine Screws