Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 15 PK
Mfr # 67523
Zoro # G202508134
product price: $5.99
/pk 15, $0.40/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3/4 in
- Drive Size 3/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67523
- Zoro # G202508134
- UPC # 738287675238
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.060.0040)
- NU-SET Eye Bolt 3/8", 4-1/4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (2893)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK (400-475-PK10)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67401)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76015)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72268)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.050.0006)
- Midwest Fastener Socket Head Cap Screws