Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK
Mfr # 67543
Zoro # G102507848
product price: $6.19
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1/2 in
- Drive Size 3/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67543
- Zoro # G102507848
- UPC # 738287675436
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO 3/8 LOCK WASHER ZINC, 200PK (5722)
- HILLMAN 150003 0.25-20 Coarse Thread Zinc Plated Steel Hex Nut, 100PK (718544)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48442)
- L.H. DOTTIE Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS123)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (77033)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (74444)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72071)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (09027)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK (NAS1351N3-6)
- Midwest Fastener Socket Head Cap Screws