Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK
Mfr # 67401
Zoro # G902507888
original price:
$3.99
5% off
new price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 9/64 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67401
- Zoro # G902507888
- UPC # 738287674019
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02524)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0463-316)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- AMEROCK #6 X 5/8 in. Burnished Brass Truss Head Sheet Metal Screws, 100PK (cm79857bb-XCP100)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (60312)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79565)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33934)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07415.037.0075)
- Midwest Fastener Socket Head Cap Screws