Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK
Mfr # 08993
Zoro # G402507319
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 9/64 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08993
- Zoro # G402507319
- UPC # 738287089936
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1-1/2 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (M07000.120.0020)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0004)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0012)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01200.031.0300)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67403)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (32735)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 3 in Length, 3 PK (37125)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72281)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.031.0225)
- Midwest Fastener Socket Head Cap Screws