Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK
Mfr # 67403
Zoro # G202507267
product price: $7.25
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 9/64 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67403
- Zoro # G202507267
- UPC # 738287674033
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1-1/2 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.019.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M01230.060.0025)
- ZORO SELECT Clevis Pin, Universal, 0.625x4 In, PK5 (WWG-CLPUZ-033)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (60312)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76042)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 2-3/4 in Length, 3 PK (37124)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 50 PK (M10020CSFL)
- Midwest Fastener Socket Head Cap Screws