Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK
Mfr # 72086
Zoro # G902508304
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3/4 in
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72086
- Zoro # G902508304
- UPC # 738287720860
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121730)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 6 PK (72073)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 60 mm Length, 4 PK (69673)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72063)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 5 PK (75556)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (K1160.312X30)
- Midwest Fastener Socket Head Cap Screws