Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK
Mfr # 72046
Zoro # G202507762
product price: $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1/2 in
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72046
- Zoro # G202507762
- UPC # 738287720464
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U08200.037.0200)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U55000.050.0150)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (71304)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (63706)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK (32864)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (75227)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79576)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-3/4 in Length, 5 PK (37111)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07001.050.0200)
- Midwest Fastener Socket Head Cap Screws