Shop All Light Fixture Parts
Midwest Fastener
#8-32 Brass Coarse Thread Bracket Caps 8PK
Mfr # 64607
Zoro # G402527690
product price: $5.99
/pk 8, $0.75/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Part
- Material Brass
- Diameter #8
- Thread Size 32 (Coarse)
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64607
- Zoro # G402527690
- UPC # 738287646078
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | #8 |
Thread Size | 32 (Coarse) |
Details
Type | Lamp Part |
Material | Brass |
Gender | Female |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Flushmount, 16" (54437511)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- FEIT ELECTRIC Feit 250 Watt Red Heat Lamps 250R40-10 - Pack of 12 (250R40/10)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- MIDWEST FASTENER 1" x 1/8IP Check Rings 10PK (64731)
- ILC Replacement For SATCO 65870 (65-870)
- Midwest Fastener Light Fixture Parts