Shop All Light Fixture Parts
Midwest Fastener
#8-32 Brass Coarse Thread Bracket Caps 10PK
Mfr # 72703
Zoro # G402527645
product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Part
- Material Brass
- Diameter #8
- Thread Size 32 (Coarse)
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72703
- Zoro # G402527645
- UPC # 738287727036
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | #8 |
Thread Size | 32 (Coarse) |
Details
Type | Lamp Part |
Material | Brass |
Gender | Female |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- IQ AMERICA LM-2402 Motion Security FloodLight 2100 Lumen 240 Degree 70' Detection Eave Wall Mount WH (LM2402WH)
- WALDMANN LED Task Light, Gooseneck, 24V DC, 6 Deg (112385M20)
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Diecast Caps 2PK (77848)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- MIDWEST FASTENER 5" Gold Colored Ball Chain Tassels 3PK (64644)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- BRIGHTLIGHT Chain Pull W/Acrylic Sph 12In 60320 (BR422793)
- Midwest Fastener Light Fixture Parts