Shop All Hose Clamps
Midwest Fastener
#8 18-8 Stainless Steel SAE Hose Clamps 65PK
Mfr # 06718
Zoro # G702528311
product price: $30.49
/pk 65, $0.47/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 3/8"
- Type Hose Clamp
- Hardness 18-8
- Nominal Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06718
- Zoro # G702528311
- UPC # 738287067187
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #8 |
Details
Material | Stainless Steel |
Thickness | 3/8" |
Type | Hose Clamp |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1500 (7M1500)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 53.4 in L Outside, 11/32 in THK (AX51)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92790)
- MIDWEST FASTENER #6 18-8 Stainless Steel SAE Hose Clamps 73 73PK (06717)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- MIDWEST FASTENER 3/4" Spring Hose Clamps 6PK (36627)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 11/16" OD Steel Hose Clamps 15PK (70211)
- MIDWEST FASTENER 13/32" Nylon Plastic Hose Clamps 10PK (69204)
- ZORO SELECT Hose Clamp, 1/2" to 9/16", SAE 6, CS, PK10 (52F15)
- Midwest Fastener Hose Clamps