Shop All Hose Clamps
Midwest Fastener
#8 18-8 Stainless Steel Flat Hose Clamps 3PK
Mfr # 36642
Zoro # G602528329
product price: $3.19
/pk 3, $1.06/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 1/2"
- Type Hose Clamp
- Nominal Size #8
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36642
- Zoro # G602528329
- UPC # 738287366426
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #8 |
Details
Material | Stainless Steel |
Thickness | 1/2" |
Type | Hose Clamp |
Hardness | 18-8 |
Style | Flat |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- FESTO Push-In T-Connector QBT-1/2T-U (QBT-1/2T-U)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- K-TOOL INTERNATIONAL Air Regulator 1/4, Gauge, 89193 (KTI89193)
- MIDWEST FASTENER 3/4" Nylon Plastic Hose Clamps 8PK (69211)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 7/16" OD Steel Hose Clamps 20PK (70204)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- Midwest Fastener Hose Fittings