Shop All Machine Screws
Midwest Fastener
#8-15 x 1 in Phillips Pan Machine Screw, Stainless Steel
Mfr # 5110
Zoro # G107388732
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 5110
- Zoro # G107388732
- UPC # 738287051100
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-15 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Item | Machine Screw |
Description
MIDWEST FASTENER Screw, Thread Size 815, Thread Type Coarse, 1 in L, Head Type Pan, Drive Type Phillips, Drive Size 2, Stainless Steel, Applicable Materials Sheet Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M16 x 2mm, 16mm L, PK25 (M51240.160.0016)
- USA INDUSTRIALS #10-24 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-376)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77271)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37485)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- MIDWEST FASTENER #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 65 PK (77421)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- PRIME-LINE Prime Line Products Bi-Fold Door Hinge N6656 (N6656)
- Midwest Fastener Machine Screws