Shop All Furniture Parts
Midwest Fastener
7mm x 88mm Zinc Plated Steel Articulated Dowels 4PK
Mfr # 74687
Zoro # G802527764
product price: $7.29
/pk 4, $1.82/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Knock-down Furniture
- Finish Zinc
- Type Knockdown Furniture Part
- Length 1 88mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74687
- Zoro # G802527764
- UPC # 738287746877
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Length 1 | 88mm |
Diameter | 7mm |
Details
Material | Steel |
Application | Knock-down Furniture |
Finish | Zinc |
Type | Knockdown Furniture Part |
Style | Articulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- INTEX Air Bed Twin Elevated (64411ED)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- GLOBE Chute Handle (Black) (482-B)
- Midwest Fastener Furniture Parts