Shop All Furniture Parts
Midwest Fastener
7mm x 88mm Zinc Plated Steel Articulated Dowels 4PK
Mfr # 38593
Zoro # G302527752
product price: $10.59
/pk 4, $2.65/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Material Steel
- Application Knock-down Furniture
- Finish Zinc
- Length 1 88mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38593
- Zoro # G302527752
- UPC # 738287385939
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Length 1 | 88mm |
Diameter | 7mm |
Details
Type | Knockdown Furniture Part |
Material | Steel |
Application | Knock-down Furniture |
Finish | Zinc |
Style | Articulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- DUKE Door Oven Catch (153416)
- Midwest Fastener Furniture Parts