Shop All Furniture Parts
Midwest Fastener
7mm x 8.5mm 11mm x 44mm Articulated Dowels 5PK
Mfr # 38591
Zoro # G902527725
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Knockdown Furniture Part
- Material Steel|Nylon
- Diameter 1 7mm
- Diameter 2 8.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38591
- Zoro # G902527725
- UPC # 738287385915
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter 1 | 7mm |
Diameter 2 | 8.5mm |
Length 1 | 11mm |
Details
Finish | Zinc |
Type | Knockdown Furniture Part |
Material | Steel|Nylon |
Style | Articulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRELLA Stoneware SoapDish Gemma Earth (10.20300)
- BAXTON STUDIO Gradisca Modern Tan Faux Leather and Walnut Brown Finished Wood 2Piece Swivel Counter Stool Set (225-2PC-12977-ZORO)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- Midwest Fastener Furniture Parts