Shop All Automotive Body Clips
Midwest Fastener
7mm x 26mm x 20mm Black Plastic Fascia Panel Clips 15PK
Mfr # 69171
Zoro # G402527461
product price: $8.69
/pk 15, $0.58/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 2 26mm
- Diameter 1 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69171
- Zoro # G402527461
- UPC # 738287691719
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter 2 | 26mm |
Diameter 1 | 7mm |
Length 1 | 20mm |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Fascia Panel |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7019)
- ALLSTAR 60 in. No.3 Line - 3 AN Straight - 90 deg 3 AN Tube Style (ALL46304-60)
- POWERBUILT Mechanic'S Stethescope (640582)
- ACDELCO Bracket Asm-P/S Fluid Rsvr, 12555222 (12555222)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- DISCO Blk Nyln Push Ret Assort 24 Hole Gray Metal Tray (8513)
- Midwest Fastener Automotive Body Clips