Shop All Material Handling Equipment Replacement Parts
Midwest Fastener
7mm x 14mm x 40mm Zinc Plated Steel Shear Pins 1 12PK
Mfr # 930366
Zoro # G702511306
product price: $13.89
/pk 12, $1.16/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Shear Pin
- Diameter 1 7mm
- Diameter 2 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930366
- Zoro # G702511306
- UPC # 719199303662
- Country of Origin Unknown
- Category Material Handling Equipment Replacement Parts
Dimensions
Diameter 1 | 7mm |
Diameter 2 | 14mm |
Length 1 | 40mm |
Details
Finish | Zinc |
Material | Steel |
Type | Shear Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- CM Limit Switch Kit (36642)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x105 ZN Turnbuckle (N222-026)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (63490)
- MIDWEST FASTENER 1/4" x 1-3/4" Shear Pins 1 12PK (930361)
- MIDWEST FASTENER 1/4" x 1.50" Shear Pins 18 18PK (930362)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- DAYTON Assembly, Up/down Control (97-152)
- ZORO SELECT Latch (MH4DZT801G)
- CM 16Ft Chain Drop-Chain Bag (2483)
- LISTA Aluminum Divider 2 In x 5-7/8 In (D75-9)
- Midwest Fastener