Shop All Individual & Bulk O-Rings
Midwest Fastener
7mm x 11mm x 2mm Rubber O-Rings 10PK
Mfr # 64885
Zoro # G602513417
product price: $4.79
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Material Rubber
- Thickness 2mm
- Diameter 2 11mm
- Diameter 1 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64885
- Zoro # G602513417
- UPC # 738287648850
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 11mm |
Diameter 1 | 7mm |
Details
Type | O-Ring |
Material | Rubber |
Thickness | 2mm |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- SOUTHCO-ALBANY DIV Vise-Action Tube Key Latch Blk (S E3-15-35)
- CAL-ROYAL Grade 2 Cylindrical Lock, 09-Institution, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA09-32D)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- Midwest Fastener Individual & Bulk O-Rings