Shop All Vehicle Bulbs & Lenses
Midwest Fastener
7H8 Halogen Headlight Bulbs 2PK
Mfr # 38384
Zoro # G702527505
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35
- Type Miniature Light Bulb
- Nominal Size 7H8
- Style Halogen Headlight
- Volts 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38384
- Zoro # G702527505
- UPC # 738287383843
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | 7H8 |
Details
Watts | 35 |
Type | Miniature Light Bulb |
Style | Halogen Headlight |
Volts | 12 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Body And Fender Dent Puller (898A)
- LISLE WIRE TERM TOOL (LI56500)
- GROTE Step Down Butt, 22-18 Ga To 16-14 Ga, PK10 (84-2114)
- DORMAN Windshield Wiper Arm - Front, 42883 (42883)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER 7H11 Halogen Headlight Bulbs 2PK (38362)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- MIDWEST FASTENER #3157NA / #2358NA Amber Glass Miniature Light Bulbs 5PK (65626)
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V (9007)
- Midwest Fastener Automotive Headlight, Signal & Tail Light Assemblies