Shop All Hitch Pins
Midwest Fastener
7/8" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51140
Zoro # G802528716
original price:
$14.25
9% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Material Grade Grade 5
- Pin Dia. 7/8"
- Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51140
- Zoro # G802528716
- UPC # 738287511406
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 7/8" |
Usable Length | 6-1/2" |
Diameter | 7/8" |
Length 1 | 6-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Material Grade | Grade 5 |
Material | Steel |
Type | Hitch Pin |
Application | Toughest Applications |
Head Style | Red |
Style | Red Swivel Handle |
Hardness | Grade 5 |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000820)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0050)
- MIDWEST FASTENER 7/8" x 4-1/2" Grade 5 Steel Red Headed Hitch Pins (51139)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK (930041)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- MIDWEST FASTENER 3/8" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 2PK (930046)
- MIDWEST FASTENER 5/8" x 3" Bent Pins 2PK (930005)
- MIDWEST FASTENER 5/8" x 4" Grade 5 Steel Red Headed Hitch Pins (51135)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- Midwest Fastener Hitch Pins