Shop All Spring Snaps
Midwest Fastener
7/8" x 5/8" x 3-3/4" 316 Stainless Steel Fixed Snap Hook Shackles
Mfr # 35783
Zoro # G902508694
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 2 5/8"
- Diameter 1 7/8"
- Length 1 3-3/4"
- Style Snap Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35783
- Zoro # G902508694
- UPC # 738287357837
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 7/8" |
Length 1 | 3-3/4" |
Details
Material | Stainless Steel |
Style | Snap Shackle |
Hardness | 316 |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL BROWN HEAVY DUTY SWEEP UP TO 1 3/8In. (3 FT V-63-BR)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232W)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL (39DZ90)
- HARDWARE RESOURCES Tipout Hinges for Tipout Tray System (TIPOUT-HINGE)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- Midwest Fastener Spring Snaps