Shop All Automotive Body Clips
Midwest Fastener
7/8" x 5/16" x 3/4" White Plastic Panel Clips 1 12PK
Mfr # 69184
Zoro # G902527459
product price: $5.35
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish White
- Diameter 7/8"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69184
- Zoro # G902527459
- UPC # 738287691849
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 7/8" |
Length 1 | 5/16" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | White |
Style | Panel Clip |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ INDUSTRIES 3 Ultimate Bow Stop w/Hardware (ULT3)
- WAI GLOBAL Alternator, ALTCH ERIF, 60 Amp 12 Volt, CW, 2Groove Pulley (7509N)
- WEDGECO WEDGECO: Broken Key Extraction Kit - Any Lock (WED-777)
- DAVIS INSTRUMENTS Swim Stirrup (1466)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Head Dog Point Body Bolts 8PK (31461)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69242)
- MIDWEST FASTENER 1/4" x 0.6" Black Plastic Hole Flex Retainers 35PK (69164)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933492)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- DORMAN Rivet, 700-552 (700-552)
- Midwest Fastener Automotive Body Clips