Shop All Hitch Pins
Midwest Fastener
7/8" x 4-1/2" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51139
Zoro # G802528747
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Material Grade Grade 5
- Pin Dia. 7/8"
- Type Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51139
- Zoro # G802528747
- UPC # 738287511390
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 7/8" |
Usable Length | 4-1/2" |
Diameter | 7/8" |
Length 1 | 4-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Material Grade | Grade 5 |
Type | Hitch Pin |
Application | Toughest Applications |
Material | Steel |
Head Style | Red |
Hardness | Grade 5 |
Style | Red Swivel Handle |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia. (M39140.100.0080)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120020PZ)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.040.0025)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- MIDWEST FASTENER 7/8" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51140)
- MIDWEST FASTENER 3/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51144)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK (930041)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930122)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- Midwest Fastener Hitch Pins