Shop All Alnico Magnets
Midwest Fastener
7/8" x 3/16" Magnet Bars 10PK
Mfr # 32702
Zoro # G702529318
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnet
- Diameter 7/8"
- Length 1 3/16"
- Shape Bar
- Style Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32702
- Zoro # G702529318
- UPC # 738287327021
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 7/8" |
Length 1 | 3/16" |
Details
Type | Magnet |
Shape | Bar |
Style | Bar |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- TRIMLITE 28"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Black Hinges (2470pri8433RH1D4916)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8703-C346A-14A)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- MIDWEST FASTENER 2" x 3/4" x 3/8" Magnet Blocks 3PK (32704)
- ECLIPSE MAGNETICS Alnico Power Magnet 818, Pull Force:132lb (818)
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- Midwest Fastener Alnico Magnets