Shop All Replacement Parts
Midwest Fastener
7/8" x 1/4" x 1/2" Carbon Brushes 4PK
Mfr # 66765
Zoro # G902529309
product price: $22.35
/pk 4, $5.59/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon Brush
- Material Carbon
- Diameter 1 7/8"
- Diameter 2 1/4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66765
- Zoro # G902529309
- UPC # 738287667653
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | 1/4" |
Length 1 | 1/2" |
Nominal Size | #CB219 |
Details
Type | Carbon Brush |
Material | Carbon |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0812)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- KOHLER Bushing, Centering (73136)
- HUSQVARNA HOSE KIT (505095503)
- SAS SAFETY Shoe Cover- LG TYVEK 1-PAIR per PKG (SA6809)
- Midwest Fastener Power Tool Parts