Shop All Reducing Bushings
Midwest Fastener
7/8" x 1-3/8" x 18 GA Zinc Plated Steel Machine Bushings 15PK
Mfr # 61111
Zoro # G702526195
product price: $8.69
/pk 15, $0.58/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 18 GA
- Finish Zinc
- Diameter 2 1-3/8"
- Diameter 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61111
- Zoro # G702526195
- UPC # 738287611113
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 1-3/8" |
Diameter 1 | 7/8" |
Details
Material | Steel |
Thickness | 18 GA |
Finish | Zinc |
Gauge | 18 |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSR04.00)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925576, Pressure Line, 25 micron, Outside-In (MF0058382)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- MIDWEST FASTENER 7/16" x 7/8" x 2" Zinc Plated Steel Machine Bushings 2PK (931452)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MANITOU Bronze Bushings (Straight): 3/4 in. I.D., 1 in. Length, 1 in. O.D. (153216)
- Midwest Fastener Bushings