Shop All Reducing Bushings
Midwest Fastener
7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK
Mfr # 36344
Zoro # G502526258
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 10 GA
- Material Steel
- Finish Zinc
- Diameter 1 7/8"
- Diameter 2 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36344
- Zoro # G502526258
- UPC # 738287363449
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | 1-3/8" |
Details
Thickness | 10 GA |
Material | Steel |
Finish | Zinc |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Bushing (H-282)
- FESTO Round Cylinder DSNU-S-16-50-PPS-A (DSNU-S-16-50-PPS-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 36 # of Teeth (40BS36 X 7/8)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/4-14 A, 1/2-14 B (471128)
- Midwest Fastener Reducing Bushings