Shop All Individual & Bulk O-Rings
Midwest Fastener
7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK
Mfr # 64832
Zoro # G402513358
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 1 7/8"
- Diameter 2 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64832
- Zoro # G402513358
- UPC # 738287648324
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | 1-1/8" |
Nominal Size | #212 |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERONI UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys (8086H3232B)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- MONROE PMP 1-1/2" W x 48" H Bright Brass Continuous Hinge (BB24015048GA)
- AMEROCK Satin Nickel Cabinet Hinge (BPR8704G10-10PACK)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK (64923)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- Midwest Fastener Individual & Bulk O-Rings