Shop All Shaft Collars
Midwest Fastener
7/8 x 1-1/2 x 9/16 Shaft Collars 4PK
Mfr # 933542
Zoro # G402511323
product price: $15.55
/pk 4, $3.89/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 1-1/2"
- Diameter 1 7/8"
- Length 1 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933542
- Zoro # G402511323
- UPC # 719199335427
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 7/8" |
Length 1 | 9/16" |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Manifold, 7" L, Ports 7 (A64)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5078)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- CLIMAX METAL PRODUCTS MC-06-S Metric Set Screw Collar (MC-06-S)
- Midwest Fastener Couplings, Collars, & Adapters