Shop All Plugs & Stoppers
Midwest Fastener
7/8" x 1-1/2" x 1-3/4" Cork Bottom Stoppers 10PK
Mfr # 64424
Zoro # G602512793
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wine Bottles
- Material Cork
- Diameter 2 1-1/2"
- Diameter 1 7/8"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64424
- Zoro # G602512793
- UPC # 738287644241
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 7/8" |
Length 1 | 1-3/4" |
Nominal Size | 7/8" Bottom |
Details
Application | Wine Bottles |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant, 60 mL (PI8106-B)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- UNITED SCIENTIFIC Silicone Stopper # 4, PK12 (UNSST4)
- Midwest Fastener Lab Caps, Plugs & Dispensers