Shop All Individual & Bulk O-Rings
Midwest Fastener
7/8" x 1-1/16" x 3/32" Rubber O-Rings 10PK
Mfr # 64815
Zoro # G302513502
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 1 7/8"
- Diameter 2 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64815
- Zoro # G302513502
- UPC # 738287648157
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | 1-1/16" |
Nominal Size | #118 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- REV-A-SHELF Rev-A-Shelf - 6.5-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-6C)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7239)
- MSI Black Galaxy 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0043)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- MIDWEST FASTENER 1-5/8" x 2" x 3/16" Rubber O-Rings 4PK (78242)
- MIDWEST FASTENER 15/16" x 1-1/16" x 1/16" Rubber O-Rings 10PK (64801)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33046)
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- DANCO 2-3/8 in. D X 2 in. D Rubber O-Ring (146 41B)
- Midwest Fastener Individual & Bulk O-Rings