Shop All Nylon Bushings
Midwest Fastener
7/8" x 1-1/16" Nylon Plastic Regular Snap Bushings 10PK
Mfr # 66405
Zoro # G702508726
original price:
$9.95
18% off
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 2 1-1/16"
- Diameter 1 7/8"
- Type Snap Bushing
- Style Regular Snap Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66405
- Zoro # G702508726
- UPC # 738287664058
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 2 | 1-1/16" |
Diameter 1 | 7/8" |
Details
Material | Nylon |
Type | Snap Bushing |
Style | Regular Snap Bushing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTL SPECTRUM Contempra Folding Door Expansion Kit, 24 to 36 in W, 80 in H, Vinyl Door (CT3280TL)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- DELTANA Single Side Contemporary Pull Black 18" (SSP1810U19)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- HUBBELL Cover Plate Rnd Blank Gray 4In (5374-0)
- Midwest Fastener Nylon Bushings