Shop All Hole Plugs
Midwest Fastener
7/8" White Nylon Plastic Flush Head Hole Plugs 6PK
Mfr # 69453
Zoro # G802528433
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Thickness .45"
- Material Nylon
- Application 9/10" hole
- Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69453
- Zoro # G802528433
- UPC # 738287694536
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.02" |
Diameter 1 | 7/8" |
Details
Finish | White |
Thickness | .45" |
Material | Nylon |
Application | 9/10" hole |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. (LP2-C3L)
- MADISON MILL 1/2X36 Poplar Sq Dowel (444552)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (79761)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79881)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (30041)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- Midwest Fastener Hole Plugs