Shop All Spring Snaps
Midwest Fastener
7/8" Swivel Spring Snap Hooks 10PK
Mfr # 52220
Zoro # G002508693
product price: $45.29
/pk 10, $4.53/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Diameter 7/8"
- Type Snap Hook
- Style Swivel Spring Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52220
- Zoro # G002508693
- UPC # 738287522204
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 7/8" |
Details
Finish | Nickel |
Type | Snap Hook |
Style | Swivel Spring Snap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Gasket, EPDM, 2" (40MP-E200)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0170)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1640020)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- JACKS IMPORTS Open End Solid Brass Snap (231)
- Midwest Fastener Spring Snaps