Shop All Sliding Door Rollers
Midwest Fastener
7/8" Nylon Plastic Oval Shower Door Rollers 8PK
Mfr # 66132
Zoro # G702519234
product price: $14.89
/pk 8, $1.86/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Hardware
- Material Nylon/Steel
- Application Shower Doors
- Diameter 1 7/8"
- Diameter 2 #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66132
- Zoro # G702519234
- UPC # 738287661323
- Country of Origin China
- Category Sliding Door Rollers
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | #8 |
Thread Size | 24 |
Details
Type | Door Hardware |
Material | Nylon/Steel |
Application | Shower Doors |
Shape | Oval |
Style | Shower Door |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- STRYBUC Drawer Insert TP 124 Stamped (45-91)
- FROST KING Silver Aluminum/Vinyl Sweep For Doors 36 in. L X 2 in. (EZ36S)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Sliding Door Rollers 2PK (66122)
- MIDWEST FASTENER 1-1/2" Nylon Plastic Sliding Door Rollers 2PK (66124)
- MIDWEST FASTENER 1-1/4" Steel Sliding Door Rollers 2PK (66123)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Low Carriage Sliding Door Roller Assembly Single Pack (D 1991)
- PRIME-LINE Single 1-1/4 in. Nylon Roller Assembly, Ball Bearing, Plain Back Single Pack (D 1535)
- Midwest Fastener Sliding Door Rollers