Shop All Key Rings
Midwest Fastener
7/8" Nickel Split Key Rings 1 12PK
Mfr # 38504
Zoro # G402506930
product price: $4.85
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38504
- Zoro # G402506930
- UPC # 738287385045
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 7/8" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belle, 0.4375, High CS, PK12 (1NDG4)
- DESIGN HARDWARE Grade 1 - 33 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-33-AL)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Blk (10E749)
- VON DUPRIN Elec. Strike, 12/24VDC, M.Duty, Fail Secure (5100-3FP SP28)
- MIDWEST FASTENER 3" Nickel Split Key Rings 4PK (38514)
- MIDWEST FASTENER Light One Hole Key Fittings 6PK (70245)
- MIDWEST FASTENER Medium Key Covers 15PK (35523)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- MIDWEST FASTENER 1-1/2" Nickel Split Key Rings 8PK (38511)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- HY-KO PROD CHR Retractabl Key Reel (KC188)
- Midwest Fastener Key Rings