Shop All Furniture Glides
Midwest Fastener
7/8" Natural Nylon Plastic Cushion Tack Glides 10PK
Mfr # 76624
Zoro # G602522396
product price: $13.15
/pk 10, $1.32/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Glide
- Material Natural Nylon
- Length 1 7/8"
- Style Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76624
- Zoro # G602522396
- UPC # 738287766240
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 7/8" |
Details
Type | Furniture Glide |
Material | Natural Nylon |
Style | Cushioned |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags Pk (411)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- S & W Furniture Glide, PK4 (SW-4T51-MC)
- Midwest Fastener Furniture Glides