Shop All Furniture Glides
Midwest Fastener
7/8" Domed Head Plastic Dome Tack Glides 1 12PK
Mfr # 76606
Zoro # G202522437
original price:
$7.63
18% off
new price: $6.25
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Natural
- Length 1 7/8"
- Style Domed
- Head Style Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76606
- Zoro # G202522437
- UPC # 738287766066
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 7/8" |
Details
Material | Plastic |
Finish | Natural |
Style | Domed |
Head Style | Domed |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- MSI Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0304-SAM)
- ZORO SELECT Viton O-Ring, 4mm Wide 76mm ID (ZUSAV4X76)
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Coarse Thread Leg Leveler 6PK (31823)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- BFM SEATING Replacement Glide (163DVTBGL)
- Midwest Fastener Leveling Feet & Pads