Shop All Furniture Glides
Midwest Fastener
7/8" Cushion Nickel Nail-On Glides 10PK
Mfr # 76622
Zoro # G502522496
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel
- Length 1 7/8"
- Style Cushioned
- Type Furniture Glide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76622
- Zoro # G502522496
- UPC # 738287766226
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 7/8" |
Details
Material | Nickel |
Style | Cushioned |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Lever Latches Blk (N262-204)
- HARDWARE RESOURCES 17-7/16" Metal Shelf Rail (RAIL-17-PC)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Coarse Thread Leg Leveler 6PK (31823)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- HARDWARE RESOURCES Adjustable 4" – 4-1/2" Satin Nickel Round Metal Furniture Leg (89104-SN)
- Midwest Fastener Furniture Glides