Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
7/8" Chrome Plated Steel Round Rosettes 8PK
Mfr # 76585
Zoro # G902512905
product price: $26.45
/pk 8, $3.31/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Diameter 7/8"
- Shape Round
- Type Rosette Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76585
- Zoro # G902512905
- UPC # 738287765854
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 7/8" |
Details
Finish | Chrome |
Material | Steel |
Shape | Round |
Type | Rosette Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Exit Device, LH/RHR Fail Secure (PD2090ALCU)
- PRIMELINE TOOLS Mortise Lock, 3-11/16" (E 2014)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CR)
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- MIDWEST FASTENER 1" x 1-1/4" x 21 Gauge Zinc Plated Steel Mirror Clips 1 12PK (66212)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MIDWEST FASTENER 100 lbs. Concrete & Brick Picture Hangers 3PK (69754)
- MIDWEST FASTENER Short Flushmounts 5PK (70248)
- DARE2DECOR Ook 7 Picture Hangers - Pack of 12 (DA1642261)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware