Shop All Furniture Accessories
Midwest Fastener
7/8" Black Plastic Square Inside Tips 5PK
Mfr # 76682
Zoro # G002519170
product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Diameter 7/8"
- Material Plastic
- Application Patio Chair
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76682
- Zoro # G002519170
- UPC # 738287766820
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 7/8" |
Details
Type | Furniture Tip |
Material | Plastic |
Application | Patio Chair |
Shape | Square |
Finish | Black |
Style | Inside Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- Midwest Fastener Furniture Accessories