Shop All Shaft Collars
Midwest Fastener
7/8" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933513
Zoro # G102511340
product price: $17.49
/pk 2, $8.75/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 2 1-5/8"
- Diameter 1 7/8"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933513
- Zoro # G102511340
- UPC # 719199335137
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 1-5/8" |
Diameter 1 | 7/8" |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Black Oxide |
Type | Shaft Collars |
Style | Double Split |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- 3M Muffler Housing A0166, 1/pk (28138)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- GLOBAL GSC-062-Z Set Screw Collar (GSC-062-Z)
- Midwest Fastener Shaft Collars